KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #34, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G1199082| Mfr #: 50889

$2.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.1110"
Grade: Heavy Duty
Decimal Equivalent: 0.1110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199082 Mfr #: 50889
Shank Dia.: 0.1110"Grade: Heavy Duty
Decimal Equivalent: 0.1110Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/BronzeOverall Length: 1-7/8"
Point Type: Split pointDrill Bit Size: #34
Item: Screw Machine Drill BitFlute Type: Spiral
Drill Bit Grouping: Drill BitFlute Length: 7/8"
List Number: 559Application: For Alloy, Tool And Stainless Steels, Cast Iron
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #34, Decimal Equivalent 0.1110, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 0.1110, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews