KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #39, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G1263735| Mfr #: 50894

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263735 Mfr #: 50894
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 13/16"Grade: Heavy Duty
Overall Length: 1-13/16"Flute Type: Spiral
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Size: #39
Point Type: Split pointShank Dia.: 0.0995"
Decimal Equivalent: 0.0995Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesList Number: 559
Item: Screw Machine Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #39, Decimal Equivalent 0.0995, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 0.0995, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews