KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #41, Co, 135 Deg, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G1852121| Mfr #: 50896

$2.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: #41
Shank Dia.: 0.0960"
Decimal Equivalent: 0.0960
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852121 Mfr #: 50896
Drill Bit Size: #41Shank Dia.: 0.0960"
Decimal Equivalent: 0.0960List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Grade: Heavy DutyDrill Bit Dimension Type: Wire
Drill Bit Finish: Straw/BronzeOverall Length: 1-13/16"
Drill Bit Grouping: Drill BitApplication: For Alloy, Tool And Stainless Steels, Cast Iron
Flute Length: 13/16"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Unknown

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #41, Decimal Equivalent 0.0960, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 0.0960, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews