KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #44, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G0629894| Mfr #: 50899

$2.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629894 Mfr #: 50899
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Split pointShank Dia.: 0.0860"
Flute Length: 3/4"Decimal Equivalent: 0.0860
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 1-3/4"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #44
List Number: 559Drill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #44, Decimal Equivalent 0.0860, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 0.0860, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews