Screw Machine Drill, Size #45, Co, 135 Deg

CHICAGO-LATROBE |Zoro #: G1711552|Mfr #: 50900

$2.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711552 Mfr #: 50900
Drill Bit Material: Cobalt SteelDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesPoint Type: Split Point
List Number: 559Item: Screw Machine Drill Bit
Drill Bit Finish: Straw/BronzeApplication: For Alloy, Tool And Stainless Steels, Cast Iron
Grade: Heavy DutyDrill Bit Size: #45
Shank Dia.: 0.0820"Decimal Equivalent: 0.0820
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #45, Decimal Equivalent 0.0820, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 0.0820, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews