BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Machine Drill, Size #54, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G0371411| Mfr #: 50909

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371411 Mfr #: 50909
Drill Bit Dimension Type: WireFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Screw Machine Drill BitFlute Length: 5/8"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.0550
Drill Bit Size: #54Point Type: Split point
Drill Bit Finish: Straw/BronzeList Number: 559
Shank Dia.: 0.0550"Drill Bit Material: Cobalt Steel
Overall Length: 1-5/8"Application: For Alloy, Tool And Stainless Steels, Cast Iron
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #54, Decimal Equivalent 0.0550, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 1-5/8 In., Grade Heavy Duty, Shank Dia. 0.0550 In., Flute Length 5/8 In., Point Type Split Point, List Number 559, For Alloy, Tool And Stainless Steels, Cast Iron, Depth:Dia. Ratio 3xD

Reviews