Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Screw Machine Drill, Size #59, Co, 135 Deg

CHICAGO-LATROBE | Zoro #: G0917025 | Mfr #: 50914

$ 2.07 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Chicago-Latrobe #50914 Specifications

Zoro #: G0917025 Mfr #: 50914
Drill Bit Size: #59 Drill Bit Finish: Straw/Bronze
Flute Length: 1/2" Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt Steel List Number: 559
Flute Type: Spiral Overall Length: 1-3/8"
Point Type: Split point Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.0410 Application: For Alloy, Tool And Stainless Steels, Cast Iron
Shank Dia.: 0.0410" Grade: Heavy Duty
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #59, Decimal Equivalent 0.0410, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 1-3/8 In., Grade Heavy Duty, Shank Dia. 0.0410 In., Flute Length 1/2 In., Point Type Split Point, List Number 559, For Alloy, Tool And Stainless Steels, Cast Iron, Depth:Dia. Ratio 3xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews