KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #60, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G2365291| Mfr #: 50915

$2.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
List Number: 559
Grade: Heavy Duty
Decimal Equivalent: 0.0400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365291 Mfr #: 50915
List Number: 559Grade: Heavy Duty
Decimal Equivalent: 0.0400Point Type: Split point
Item: Screw Machine Drill BitDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Drill Bit Size: #60Overall Length: 1-3/8"
Shank Dia.: 0.0400"Flute Type: Spiral
Flute Length: 1/2"Drill Bit Finish: Straw/Bronze
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #60, Decimal Equivalent 0.0400, Flute Length (In.) 1/2, Overall Length (In.) 1-3/8, Shank Dia. (In.) 0.0400, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews