Screw Machine Drill, Size C, Co, 135 Deg

CHICAGO-LATROBE |Zoro #: G0755142|Mfr #: 50832

$4.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755142 Mfr #: 50832
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Letter Size C, Decimal Equivalent 0.2420, Flute Length (In.) 1-3/8, Overall Length (In.) 2-1/2, Shank Dia. (In.) 0.2420, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews