KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size L, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G0615465| Mfr #: 50841

$8.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Straw/Bronze
Drill Bit Grouping: Drill Bit
Flute Length: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615465 Mfr #: 50841
Drill Bit Finish: Straw/BronzeDrill Bit Grouping: Drill Bit
Flute Length: 1-9/16"Shank Dia.: 0.2900"
Overall Length: 2-3/4"Decimal Equivalent: 0.2900
Point Type: Split pointGrade: Heavy Duty
List Number: 559Flute Type: Spiral
Drill Bit Dimension Type: LetterDrill Bit Size: L
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Tool And Stainless Steels, Cast Iron
Item: Screw Machine Drill BitDrill Bit Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Letter Size L, Decimal Equivalent 0.2900, Flute Length (In.) 1-9/16, Overall Length (In.) 2-3/4, Shank Dia. (In.) 0.2900, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews