SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Machine Drill, Size O, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G2274562| Mfr #: 50844

$8.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-15/16"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Letter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274562 Mfr #: 50844
Overall Length: 2-15/16"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: LetterFlute Length: 1-11/16"
Flute Type: SpiralDecimal Equivalent: 0.3160
Application: For Alloy, Tool And Stainless Steels, Cast IronShank Dia.: 0.3160"
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Point Type: Split pointDrill Bit Size: O
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 559Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Letter, Drill Bit Size O, Decimal Equivalent 0.3160, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 2-15/16 In., Grade Heavy Duty, Shank Dia. 0.3160 In., Flute Length 1-11/16 In., Point Type Split Point, List Number 559, For Alloy, Tool And Stainless Steels, Cast Iron, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews