KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size S, Co, 135 Deg, Min. Qty 6

CHICAGO-LATROBE| Zoro #: G0728357| Mfr #: 50848

$12.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: S
Shank Dia.: 0.3480"
Decimal Equivalent: 0.3480
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728357 Mfr #: 50848
Drill Bit Size: SShank Dia.: 0.3480"
Decimal Equivalent: 0.3480List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Grade: Heavy DutyDrill Bit Dimension Type: Letter
Drill Bit Finish: Straw/BronzeOverall Length: 3-1/16"
Drill Bit Grouping: Drill BitApplication: For Alloy, Tool And Stainless Steels, Cast Iron
Flute Length: 1-3/4"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Unknown

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Letter Size S, Decimal Equivalent 0.3480, Flute Length (In.) 1-3/4, Overall Length (In.) 3-1/16, Shank Dia. (In.) 0.3480, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews