Chicago-Latrobe
Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50850
Zoro # G0607451
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.3680
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49402
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48922
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50822
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49216
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48818
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50895
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78673
- CHICAGO-LATROBE Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48251
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49128
- OSG Screw Machine Drill Bit, 7.30 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61573
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48375
- Chicago-Latrobe Drill Bits