Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Screw Machine Drill, Size X, Co, 135 Deg
  • Zoro #: G0260617
  • Mfr #: 50853
$12.20
  • Drill Bit Dimension Type: Letter
  • Drill Bit Point Angle: 135 Degrees
  • Grade: Heavy Duty
See full product details
Orders over $50 ship free.

Chicago-Latrobe #50853 Specifications

  • Zoro #: G0260617
  • Mfr #: 50853
Drill Bit Dimension Type: Letter Drill Bit Point Angle: 135 Degrees
Grade: Heavy Duty Depth:Dia. Ratio: 4xD
Application: For Alloy, Tool And Stainless Steels, Cast Iron List Number: 559
Item: Screw Machine Drill Bit Shank Dia.: 0.3970"
Drill Bit Material: Cobalt Steel Decimal Equivalent: 0.3970
Flute Type: Spiral Point Type: Split point
Flute Length: 1-15/16" Drill Bit Grouping: Drill Bit
Drill Bit Finish: Straw/Bronze Drill Bit Size: X
Overall Length: 3-5/16" Number of Flutes: 2
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Series: 559 Drill Point Length: 0.0000
Primary Material Application ISO Code: K, P Helix Angle: 28 Degrees
Material - Machining: Cobalt Measurement System: Letter
Primary Material Application: Alloy Steel, Carbon Steel, Cast Iron, Tool Steel Drill Diameter Tolerance: +0.0000"/-0.0010"
Material Grade - Machining: M42 Shank Type - Machining: Straight
Drill Length Class: Screw Machine Length Shank Length: 1-3/8"
Maximum Drilling Depth: 1-15/16" Drill Bit Point Type: Split Point
Finish - Machining: Straw/Bronze Spiral Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size X, Decimal Equivalent 0.3970, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze

Technical Guides

Reviews of Chicago-Latrobe #50853