HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screw Machine Drill, Size Y, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G1654335| Mfr #: 50854

$11.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-5/16"
Point Type: Split point
Shank Dia.: 0.4040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654335 Mfr #: 50854
Overall Length: 3-5/16"Point Type: Split point
Shank Dia.: 0.4040"List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: Y
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.4040Application: For Alloy, Tool And Stainless Steels, Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1-15/16"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Letter Size Y, Decimal Equivalent 0.4040, Flute Length (In.) 1-15/16, Overall Length (In.) 3-5/16, Shank Dia. (In.) 0.4040, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews