Chicago-Latrobe
18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64
Mfr # 52590
Zoro # G2154607
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size Range 1/4-20, 10-24, 10-32, 3/8-16, 5/16-18, 6-32, 7/16-14. 1/2-13, 8-32
- Tap Material High Speed Steel
- Drill Bit Material High Speed Steel
- Drill Bit Point Angle 118 Degrees
Explore More Products
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 69902
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/2x1/64 43640
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS #1-#60 69885
- CHICAGO-LATROBE 18PC Jobber Drill & Plug Spiral Pt Tap 150D/1011 Set CL HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 52581
- CHICAGO-LATROBE 36PC Jobber&PlgHandTap Set CL HS #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 55305
- CHICAGO-LATROBE 118PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.1mm 57727
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS A - Z 41801
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS A-Z 69883
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/4x1/64 41798
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 47796
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set 401J91
- Chicago-Latrobe Drill Bit Sets