Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 1 1/16, Co, 118 Deg

  • Zoro #: G0449197
  • Mfr #: 53468
$117.34
  • Flute Type: Spiral
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Cobalt Steel
See full product details
This item ships free.

Chicago-Latrobe #53468 Specifications

  • Zoro #: G0449197
  • Mfr #: 53468
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt Steel Application: For Alloy And Carbon Steel And Cast Iron
Overall Length: 6 in Drill Bit Finish: Straw/Bronze
Grade: General Purpose Drill Bit Dimension Type: Fractional Inch
Item: Reduced Shank Drill Bit Shank Dia.: 1/2 in
Number of Pieces: 1 List Number: 190C
Point Type: Split point Shank Type: Round
Flute Length: 3 1/8 in Drill Bit Size: 1 1/16 in
Depth:Dia. Ratio: 4xD Decimal Equivalent: 1.0625
Drill Bit Point Angle: 118 Degrees Depth x Dia. Ratio: 4xD
Cutting Direction: Right Hand Number of Flutes: 2
Standards: Not Rated Coolant Fed: Non-Coolant Through
Silver & Deming Drill: Yes Material Grade - Machining: M42
Finish - Machining: Straw/Bronze Shank Length: 2 1/4 in
Helix Angle: 28 Degrees Primary Material Application: Cast Iron, Steel
Material - Machining: Cobalt Spiral Direction: Right Hand
Measurement System: Fractional Inch Primary Material Application ISO Code: K, P
Shank Type - Machining: Straight Drill Diameter Tolerance: +0.0000 in /-0.0015 in
Maximum Drilling Depth: 4 1/4 in Drill Bit Point Type: Split Point
Series: 190C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Technical Guides

Reviews of Chicago-Latrobe #53468