Silver/Deming Drill, 1 1/16, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G1911481| Mfr #: 52468

$40.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Flute Length: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911481 Mfr #: 52468
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Flute Length: 3-1/8"Shank Dia.: 1/2"
Overall Length: 6"Decimal Equivalent: 1.0625
Point Type: Split pointGrade: General Purpose
List Number: 190FFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 1-1/16"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Shank Type: Round with FlatsItem: Reduced Shank Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-1/16 In., Decimal Equivalent 1.0625, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews