Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 1 1/16, HSS, 118 Deg

  • Zoro #: G0916176
  • Mfr #: 55468
$49.15
  • Shank Dia.: 1/2 in
  • Item: Reduced Shank Drill Bit
  • Decimal Equivalent: 1.0625
See full product details
Orders over $75 ship free.

Chicago-Latrobe #55468 Specifications

  • Zoro #: G0916176
  • Mfr #: 55468
Shank Dia.: 1/2 in Item: Reduced Shank Drill Bit
Decimal Equivalent: 1.0625 Drill Bit Point Angle: 118 Degrees
Overall Length: 6 in Application: For Alloy And Carbon Steel, Cast Iron And Wood
Number of Pieces: 1 Drill Bit Size: 1-1/16 in
Drill Bit Finish: Black Oxide Shank Type: Round
Drill Bit Material: High Speed Steel Point Type: Conventional Point
Flute Type: Spiral Drill Bit Dimension Type: Fractional Inch
Flute Length: 3-1/8 in Grade: General Purpose
List Number: 190 Depth:Dia. Ratio: 4xD
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Depth x Dia. Ratio: 4xD Cutting Direction: Right Hand
Shank Size: 0.5 Shank Length: 2-1/4 in
Material: HSS Measurement System: Fractional Inch
Left/Right Hand: Right Point Angle: 118
Drill Style: Silver & Deming Drill Diameter: 1.0625
Standards: ISO Coolant Fed: Non-Coolant Through
Primary Material Application ISO Code: K, P Primary Material Application: Cast Iron, Steel, Wood
Material Grade - Machining: General Purpose Helix Angle: 28 Degrees
Finish - Machining: Black Oxide Drill Bit Point Type: Conventional Point
Material - Machining: High Speed Steel Maximum Drilling Depth: 4 1/4 in
Silver & Deming Drill: No Series: 190
Spiral Direction: Right Hand Shank Type - Machining: Straight
Drill Diameter Tolerance: +0.0000 in /-0.0015 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Technical Guides

Reviews of Chicago-Latrobe #55468