20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Silver/Deming Drill, 1 3/32, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0926457| Mfr #: 52470

$73.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926457 Mfr #: 52470
Drill Bit Finish: Black OxideGrade: General Purpose
Flute Length: 3-1/8"Shank Dia.: 1/2"
Drill Bit Grouping: Drill BitOverall Length: 6"
Drill Bit Point Angle: 118 DegreesItem: Reduced Shank Drill Bit
Drill Bit Size: 1-3/32"Application: For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Material: High Speed SteelDrill Bit Dimension Type: Fractional Inch
Flute Type: SpiralPoint Type: Split point
Decimal Equivalent: 1.0938List Number: 190F
Shank Type: Round with FlatsCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-3/32 In., Decimal Equivalent 1.0938, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood, Depth:Dia. Ratio 3xD, 1

Reviews