DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Silver/Deming Drill, 1 5/16, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G1856136| Mfr #: 52484

$128.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Shank Type: Round with Flats
Drill Bit Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856136 Mfr #: 52484
Drill Bit Material: High Speed SteelShank Type: Round with Flats
Drill Bit Finish: Black OxideFlute Length: 3-1/8"
Shank Dia.: 1/2"Drill Bit Dimension Type: Fractional Inch
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Point Type: Split pointGrade: General Purpose
Drill Bit Size: 1-5/16"Flute Type: Spiral
Decimal Equivalent: 1.3125Drill Bit Grouping: Drill Bit
List Number: 190FApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Item: Reduced Shank Drill BitCountry of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-5/16 In., Decimal Equivalent 1.3125, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews