Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 1 5/32, HSS, 118 Deg

  • Zoro #: G0527177
  • Mfr #: 52474

$61.22

  • Drill Bit Material: High Speed Steel
  • Overall Length: 6"
  • Application: For Alloy And Carbon Steel, Cast Iron And Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #52474 Specifications

  • Zoro #: G0527177
  • Mfr #: 52474
Drill Bit Material: High Speed Steel Overall Length: 6"
Application: For Alloy And Carbon Steel, Cast Iron And Wood Flute Length: 3-1/8"
Flute Type: Spiral List Number: 190F
Point Type: Split point Drill Bit Point Angle: 118 Degrees
Shank Type: Round with Flats Drill Bit Finish: Black Oxide
Grade: General Purpose Item: Reduced Shank Drill Bit
Drill Bit Size: 1-5/32" Decimal Equivalent: 1.1562
Number of Pieces: 1 Shank Dia.: 1/2"
Depth:Dia. Ratio: 3xD Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 4xD
Measurement System: Imperial Diameter: 1.15625
Left/Right Hand: Right Shank Length: 2.25
Drill Style: Silver & Deming Drill Material: HSS
Point Angle: 118 Shank Size: 0.5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-5/32 In., Decimal Equivalent 1.1562, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #52474