HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Silver/Deming Drill, 1 In, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G2227276| Mfr #: 52464

$57.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional Inch
Application: For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227276 Mfr #: 52464
Drill Bit Dimension Type: Fractional InchApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type: SpiralShank Type: Round with Flats
Decimal Equivalent: 1.0000List Number: 190F
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Flute Length: 3-1/8"Shank Dia.: 1/2"
Drill Bit Size: 1"Item: Reduced Shank Drill Bit
Point Type: Split pointGrade: General Purpose
Overall Length: 6"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews