Silver/Deming Drill, 1/2, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0665323| Mfr #: 55432

$21.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional Inch
Application: For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665323 Mfr #: 55432
Drill Bit Dimension Type: Fractional InchApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type: SpiralShank Type: Round
Decimal Equivalent: 0.5000List Number: 190
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Flute Length: 3-1/8"Shank Dia.: 1/2"
Drill Bit Size: 1/2"Item: Reduced Shank Drill Bit
Point Type: Conventional PointGrade: General Purpose
Overall Length: 6"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 190, For Alloy And Carbon Steel, Cast Iron And Wood, Depth x Dia. Ratio 3xD, 1

Reviews