Silver/Deming Drill, 31/32, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0558476| Mfr #: 52462

$47.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Point Type: Split point
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558476 Mfr #: 52462
Overall Length: 6"Point Type: Split point
Shank Dia.: 1/2"List Number: 190F
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeShank Type: Round with Flats
Drill Bit Finish: Black OxideItem: Reduced Shank Drill Bit
Decimal Equivalent: 0.9688Application: For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Point Angle: 118 DegreesFlute Length: 3-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 31/32"Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 31/32 In., Decimal Equivalent 0.9688, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews