Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 33/64, Co, 118 Deg

  • Zoro #: G0495661
  • Mfr #: 53433

$33.50

  • List Number: 190C
  • Grade: General Purpose
  • Drill Bit Material: Cobalt Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #53433 Specifications

  • Zoro #: G0495661
  • Mfr #: 53433
List Number: 190C Grade: General Purpose
Drill Bit Material: Cobalt Steel Flute Length: 3-1/8"
Flute Type: Spiral Drill Bit Size: 33/64"
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Straw/Bronze
Shank Type: Round Point Type: Split point
Number of Pieces: 1 Depth:Dia. Ratio: 3xD
Decimal Equivalent: 0.5156 Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 1/2"
Application: For Alloy And Carbon Steel And Cast Iron Overall Length: 6"
Item: Reduced Shank Drill Bit Depth x Dia. Ratio: 4xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 33/64 In., Decimal Equivalent 0.5156, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190C, For Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #53433