KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Drill, 51/64, Co, 118 Deg

CHICAGO-LATROBE| Zoro #: G2028957| Mfr #: 53451

$41.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Point Type: Split point
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028957 Mfr #: 53451
Overall Length: 6"Point Type: Split point
Shank Dia.: 1/2"List Number: 190C
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: General PurposeShank Type: Round
Drill Bit Finish: Straw/BronzeItem: Reduced Shank Drill Bit
Decimal Equivalent: 0.7969Application: For Alloy And Carbon Steel And Cast Iron
Drill Bit Point Angle: 118 DegreesFlute Length: 3-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 51/64"Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 51/64 In., Decimal Equivalent 0.7969, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190C, For Alloy And Carbon Steel And Cast Iron

Reviews