DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Silver/Deming Drill, 53/64, Co, 118 Deg

CHICAGO-LATROBE| Zoro #: G2073014| Mfr #: 53453

$46.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Shank Type: Round
Drill Bit Finish: Straw/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073014 Mfr #: 53453
Drill Bit Material: Cobalt SteelShank Type: Round
Drill Bit Finish: Straw/BronzeFlute Length: 3-1/8"
Shank Dia.: 1/2"Drill Bit Dimension Type: Fractional Inch
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Point Type: Split pointGrade: General Purpose
Drill Bit Size: 53/64"Flute Type: Spiral
Decimal Equivalent: 0.8281Drill Bit Grouping: Drill Bit
List Number: 190CApplication: For Alloy And Carbon Steel And Cast Iron
Item: Reduced Shank Drill BitCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 53/64 In., Decimal Equivalent 0.8281, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190C, For Alloy And Carbon Steel And Cast Iron

Reviews