Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Silver/Deming Drill, 5/8, HSS, 118 Deg

  • Zoro #: G0519425
  • Mfr #: 52440
$21.51
  • Grade: General Purpose
  • Item: Reduced Shank Drill Bit
  • Point Type: Split point
See full product details
Orders over $75 ship free.

Chicago-Latrobe #52440 Specifications

  • Zoro #: G0519425
  • Mfr #: 52440
Grade: General Purpose Item: Reduced Shank Drill Bit
Point Type: Split point Decimal Equivalent: 0.6250
Application: For Alloy And Carbon Steel, Cast Iron And Wood Drill Bit Grouping: Drill Bit
Flute Length: 3 1/8 in Number of Pieces: 1
Shank Dia.: 1/2 in Shank Type: Round with Flats
Flute Type: Spiral Overall Length: 6 in
Drill Bit Finish: Black Oxide Drill Bit Dimension Type: Fractional Inch
List Number: 190F Drill Bit Size: 5/8 in
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 4xD Number of Flutes: 2
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Material: HSS Shank Length: 2 1/4 in
Measurement System: Fractional Inch Drill Style: Silver & Deming Drill
Shank Size: 0.5 Point Angle: 118
Diameter: 0.625 Left/Right Hand: Right
Coolant Fed: Non-Coolant Through Standards: ISO
Helix Angle: 28 Degrees Shank Type - Machining: Straight with Three Flats
Material - Machining: High Speed Steel Maximum Drilling Depth: 2 1/2 in
Drill Bit Point Type: Split Point Silver & Deming Drill: Yes
Primary Material Application ISO Code: K, P Material Grade - Machining: General Purpose
Spiral Direction: Right Hand Series: 190F
Primary Material Application: Cast Iron, Steel, Wood Finish - Machining: Black Oxide
Drill Diameter Tolerance: +0.0000 in /-0.0012 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 5/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Technical Guides

Reviews of Chicago-Latrobe #52440