Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Silver/Deming Drill, 61/64, HSS, 118 Deg
  • Zoro #: G0244632
  • Mfr #: 52461
$41.73
  • Drill Bit Point Angle: 118 Degrees
  • Decimal Equivalent: 0.9531
  • Item: Reduced Shank Drill Bit
See full product details
Orders over $50 ship free.

Chicago-Latrobe #52461 Specifications

  • Zoro #: G0244632
  • Mfr #: 52461
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.9531
Item: Reduced Shank Drill Bit Point Type: Split point
Number of Pieces: 1 Drill Bit Finish: Black Oxide
Overall Length: 6" Shank Type: Round with Flats
Drill Bit Size: 61/64" Shank Dia.: 1/2"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
List Number: 190F Flute Length: 3-1/8"
Application: For Alloy And Carbon Steel, Cast Iron And Wood Flute Type: Spiral
Grade: General Purpose Depth:Dia. Ratio: 4xD
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Depth x Dia. Ratio: 4xD Number of Flutes: 2
Point Angle: 118 Shank Size: 0.5
Left/Right Hand: Right Drill Style: Silver & Deming Drill
Material: HSS Shank Length: 2-1/4"
Diameter: 0.953125 Measurement System: Fractional Inch
Coolant Fed: Non-Coolant Through Standards: ISO
Drill Bit Point Type: Split Point Silver & Deming Drill: No
Shank Type - Machining: Round with Flats Primary Material Application ISO Code: K, P
Spiral Direction: Right Hand Material - Machining: High Speed Steel
Drill Diameter Tolerance: +0.0000"/-0.0012" Finish - Machining: Black Oxide
Primary Material Application: Carbon Steel, Cast Iron, Alloy Steel, Wood Series: 190F
Helix Angle: 28 Degrees Material Grade - Machining: General Purpose
Maximum Drilling Depth: 3-13/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 61/64 In., Decimal Equivalent 0.9531, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round with Flats, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 190F, For Alloy And Carbon Steel, Cast Iron And Wood, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #52461