Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Silver/Deming Drill, 61/64, HSS, 118 Deg
  • Zoro #: G0277593
  • Mfr #: 55461
$38.19
  • List Number: 190
  • Shank Type: Round
  • Application: For Alloy And Carbon Steel, Cast Iron And Wood
See full product details
Orders over $50 ship free.

Chicago-Latrobe #55461 Specifications

  • Zoro #: G0277593
  • Mfr #: 55461
List Number: 190 Shank Type: Round
Application: For Alloy And Carbon Steel, Cast Iron And Wood Drill Bit Material: High Speed Steel
Overall Length: 6" Flute Type: Spiral
Number of Pieces: 1 Flute Length: 3-1/8"
Item: Reduced Shank Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.9531
Point Type: Conventional Point Shank Dia.: 1/2"
Drill Bit Finish: Black Oxide Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 61/64" Grade: General Purpose
Drill Bit Point Angle: 118 Degrees Number of Flutes: 2
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Drill Style: Silver & Deming Drill Diameter: 0.953125
Material: HSS Measurement System: Fractional Inch
Point Angle: 118 Shank Length: 2-1/4"
Shank Size: 0.5 Left/Right Hand: Right
Coolant Fed: Non-Coolant Through Standards: ISO
Material - Machining: High Speed Steel Primary Material Application ISO Code: K, P
Drill Bit Point Type: Conventional Point Series: 190
Shank Type - Machining: Straight Material Grade - Machining: General Purpose
Drill Diameter Tolerance: +0.0000"/-0.0012" Silver & Deming Drill: No
Spiral Direction: Right Hand Finish - Machining: Black Oxide
Helix Angle: 28 Degrees Maximum Drilling Depth: 3-13/16"
Primary Material Application: Carbon Steel, Cast Iron, Alloy Steel, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 61/64 In., Decimal Equivalent 0.9531, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 190, For Alloy And Carbon Steel, Cast Iron And Wood, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #55461