Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 63/64, HSS, 118 Deg

  • Zoro #: G0457457
  • Mfr #: 52463
$46.18
  • Grade: General Purpose
  • Flute Type: Spiral
  • Depth:Dia. Ratio: 4xD
See full product details
Orders over $75 ship free.

Chicago-Latrobe #52463 Specifications

  • Zoro #: G0457457
  • Mfr #: 52463
Grade: General Purpose Flute Type: Spiral
Depth:Dia. Ratio: 4xD Drill Bit Size: 63/64 in
Point Type: Split point Overall Length: 6 in
Drill Bit Point Angle: 118 Degrees List Number: 190F
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Black Oxide
Shank Dia.: 1/2 in Drill Bit Material: High Speed Steel
Flute Length: 3 1/8 in Number of Pieces: 1
Application: For Alloy And Carbon Steel, Cast Iron And Wood Drill Bit Grouping: Drill Bit
Item: Reduced Shank Drill Bit Decimal Equivalent: 0.9844
Shank Type: Round with Flats Depth x Dia. Ratio: 4xD
Number of Flutes: 2 Cutting Direction: Right Hand
Drill Style: Silver & Deming Drill Diameter: 0.984375
Shank Size: 0.5 Shank Length: 2 1/4 in
Left/Right Hand: Right Point Angle: 118
Material: HSS Measurement System: Fractional Inch
Coolant Fed: Non-Coolant Through Standards: ISO
Drill Bit Point Type: Split Point Primary Material Application ISO Code: K, P
Spiral Direction: Right Hand Helix Angle: 28 Degrees
Series: 190F Primary Material Application: Cast Iron, Steel, Wood
Maximum Drilling Depth: 3 15/16 in Drill Diameter Tolerance: +0.0000 in /-0.0012 in
Finish - Machining: Black Oxide Material Grade - Machining: General Purpose
Material - Machining: High Speed Steel Silver & Deming Drill: No
Shank Type - Machining: Straight with Three Flats Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 63/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Technical Guides

Reviews of Chicago-Latrobe #52463