BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silver/Deming Drill, 7/8, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G2333685| Mfr #: 55456

$36.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional PointGrade: General PurposeDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333685 Mfr #: 55456
Point Type: Conventional PointGrade: General Purpose
Drill Bit Point Angle: 118 DegreesList Number: 190
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Overall Length: 6"Flute Type: Spiral
Item: Reduced Shank Drill BitDrill Bit Size: 7/8"
Shank Type: RoundDrill Bit Finish: Black Oxide
Shank Dia.: 1/2"Flute Length: 3-1/8"
Application: For Alloy And Carbon Steel, Cast Iron And WoodDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.8750Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 190, For Alloy And Carbon Steel, Cast Iron And Wood, Depth:Dia. Ratio 3xD, 1

Reviews