Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8pc. HSS 118 Degrees Drill Bit Set

  • Zoro #: G1024983
  • Mfr #: 57840

$277.54

  • Overall Length: 6"
  • Drill Bit Finish: Black Oxide
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago-Latrobe #57840 Specifications

  • Zoro #: G1024983
  • Mfr #: 57840
Overall Length: 6" Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Fractional Inch
Application: For Alloy And Carbon Steel, Cast Iron And Wood Drill Bit Grouping: Drill Bit Set
Number of Pieces: 8 Sizes Included: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Item: Reduced Shank Drill Bit Set List Number: 190
Point Type: Conventional Point Grade: General Purpose
Depth:Dia. Ratio: 5xD Shank Dia.: 1/2"
Drill Bit Material: High Speed Steel Shank Type: Round
Drill Bit Size: 9/16"-1" by 1/16" Flute Length: 3-1/8"
Depth x Dia. Ratio: 4xD Flute Type: Spiral
Material: HSS Measurement System: Imperial
Drill Style: Silver & Deming Drill Point Angle: 118
Size Range: 9/16"-1" Left/Right Hand: Right
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Reduced Shank Drill Bit Set, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 8, Drill Bit Size 9/16 In.-1 In. by 1/16 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Conventional Point, Overall Length 6 In., List Number 190, Grade General Purpose, Shank Type Round, Application For Alloy And Carbon Steel, Cast Iron And Wood

Technical Guides

Reviews of Chicago-Latrobe #57840