KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Set, 8 PC, HSS, 118 Deg

CHICAGO-LATROBE| Zoro #: G0895806| Mfr #: 69860

$303.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit Set
List Number: 190F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895806 Mfr #: 69860
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit Set
List Number: 190FShank Dia.: 1/2"
Overall Length: 6"Drill Bit Size: 9/16"-1" by 1/16"
Point Type: Split pointNumber of Pieces: 8
Grade: General PurposeFlute Length: 3-1/8"
Drill Bit Dimension Type: Fractional InchSizes Included: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Shank Type: Round with FlatsItem: Reduced Shank Drill Bit Set
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Item Reduced Shank Drill Bit Set, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 8, Drill Bit Size 9/16 In.-1 In. by 1/16 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, Overall Length 6 In., List Number 190F, Grade General Purpose, Shank Type Round with Flats, Application For Alloy And Carbon Steel, Cast Iron And Wood

Reviews