KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Length Drill, 13/32, HSS, Black Oxide

CHICAGO-LATROBE| Zoro #: G0625922| Mfr #: 49726

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Flute Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625922 Mfr #: 49726
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Flute Length: 4-3/8"Overall Length: 7"
Decimal Equivalent: 0.4063Point Type: Conventional Point
Grade: General PurposeList Number: 120
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Drill Bit Size: 13/32"Drill Bit Point Angle: 118 Degrees
Application: For Deeper Drilling On Alloy And Carbon Steel And Cast IronItem: Taper Length Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point (Deg.) 118, Fractional Size (In.) 13/32, Decimal Equivalent 0.4063, Flute Length (In.) 4-3/8, Overall Length (In.) 7, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews