Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Taper Length Drill, 13/64, HSS, Black Oxide
  • Zoro #: G0258212
  • Mfr #: 49713
$7.57
  • Drill Bit Point Angle: 118 Degrees
  • List Number: 120
  • Decimal Equivalent: 0.2031
See full product details
Orders over $50 ship free.

Chicago-Latrobe #49713 Specifications

  • Zoro #: G0258212
  • Mfr #: 49713
Drill Bit Point Angle: 118 Degrees List Number: 120
Decimal Equivalent: 0.2031 Overall Length: 6"
Depth x Dia. Ratio: 4xD Depth:Dia. Ratio: 7xD
Drill Bit Size: 13/64" Drill Bit Finish: Black Oxide
Flute Length: 3-5/8" Drill Bit Material: High Speed Steel
Grade: General Purpose Application: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Point Type: Conventional Point Flute Type: Spiral
Item: Taper Length Drill Bit Number of Pieces: 1
Drill Bit Dimension Type: Fractional Inch Shank Type: Straight
Standards: Not Rated Shank Size: 0.2031
Shank Length: 2-3/8" Point Angle: 118
Drill Style: Taper Length Drill Diameter: 0.203125
Measurement System: Imperial Material: HSS
Left/Right Hand: Right Helix Angle: 28 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 6 In., Grade General Purpose, Flute Length 3-5/8 In., Point Type Conventional Point, List Number 120, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #49713