PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Taper Length Drill, 17/64, HSS, Black Oxide

CHICAGO-LATROBE| Zoro #: G1683787| Mfr #: 49717

$9.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Taper Length Drill BitOverall Length: 6-1/4"Flute Length: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683787 Mfr #: 49717
Item: Taper Length Drill BitOverall Length: 6-1/4"
Flute Length: 3-7/8"Grade: General Purpose
List Number: 120Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 118 Degrees
Drill Bit Size: 17/64"Drill Bit Material: High Speed Steel
Decimal Equivalent: 0.2656Application: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Flute Type: SpiralPoint Type: Conventional Point
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 6-1/4 In., Flute Length 3-7/8 In., Grade General Purpose, Point Type Conventional Point, List Number 120, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 7xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews