HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Taper Length Drill, 1/8, HSS, Black Oxide

CHICAGO-LATROBE| Zoro #: G0748641| Mfr #: 49708

$5.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Taper Length Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748641 Mfr #: 49708
Flute Type: SpiralItem: Taper Length Drill Bit
Point Type: Conventional PointFlute Length: 2-3/4"
Decimal Equivalent: 0.1250Grade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 5-1/8"
Drill Bit Point Angle: 118 DegreesApplication: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/8"List Number: 120
Drill Bit Finish: Black OxideCountry of Origin (subject to change): United States

Description

Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point (Deg.) 118, Fractional Size (In.) 1/8, Decimal Equivalent 0.1250, Flute Length (In.) 2-3/4, Overall Length (In.) 5-1/8, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews