Taper Length Drill, 21/32, HSS, Black Oxide

CHICAGO-LATROBE| Zoro #: G0842974| Mfr #: 49742

$33.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842974 Mfr #: 49742
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 5-1/8"Grade: General Purpose
Drill Bit Size: 21/32"Overall Length: 9"
Flute Type: SpiralApplication: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Point Type: Conventional PointDecimal Equivalent: 0.6562
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
List Number: 120Item: Taper Length Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point (Deg.) 118, Fractional Size (In.) 21/32, Decimal Equivalent 0.6563, Flute Length (In.) 5-1/8, Overall Length (In.) 9, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews