Taper Length Drill, 23/32, HSS, Black Oxide

CHICAGO-LATROBE| Zoro #: G0324861| Mfr #: 49746

$35.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 9-1/2"
Point Type: Conventional Point
List Number: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324861 Mfr #: 49746
Overall Length: 9-1/2"Point Type: Conventional Point
List Number: 120Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 23/32"Drill Bit Finish: Black Oxide
Item: Taper Length Drill BitDecimal Equivalent: 0.7188
Application: For Deeper Drilling On Alloy And Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 5-5/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point (Deg.) 118, Fractional Size (In.) 23/32, Decimal Equivalent 0.7188, Flute Length (In.) 5-5/8, Overall Length (In.) 9-1/2, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews