Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Taper Length Drill, 5/32, HSS, Black Oxide

CHICAGO-LATROBE | Zoro #: G0929582 | Mfr #: 49710

$ 6.23 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
  • Drill Bit Size: 5/32"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0929582 Mfr #: 49710
Drill Bit Dimension Type: Fractional Inch Application: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Drill Bit Size: 5/32" Grade: General Purpose
Flute Length: 3" Point Type: Conventional Point
Drill Bit Point Angle: 118 Degrees List Number: 120
Flute Type: Spiral Item: Taper Length Drill Bit
Overall Length: 5-3/8" Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.1562
Drill Bit Finish: Black Oxide Country of Origin (subject to change): United States

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 5-3/8 In., Flute Length 3 In., Grade General Purpose, Point Type Conventional Point, List Number 120, For Deeper Drilling On Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 7xD

Reviews