Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill, 7/32, HSS, Black Oxide

  • Zoro #: G0433632
  • Mfr #: 49714
$6.99
  • Drill Bit Size: 7/32 in
  • Item: Taper Length Drill Bit
  • Depth:Dia. Ratio: 4xD
See full product details
Orders over $75 ship free.

Chicago-Latrobe #49714 Specifications

  • Zoro #: G0433632
  • Mfr #: 49714
Drill Bit Size: 7/32 in Item: Taper Length Drill Bit
Depth:Dia. Ratio: 4xD Flute Length: 3 5/8 in
Overall Length: 6 in Decimal Equivalent: 0.2188
Number of Pieces: 1 Point Type: Conventional Point
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Black Oxide Drill Bit Material: High Speed Steel
List Number: 120 Application: For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Depth x Dia. Ratio: 4xD Flute Type: Spiral
Grade: General Purpose Shank Dia.: 13/64 in
Shank Type: Straight Number of Flutes: 2
Standards: Not Rated Cutting Direction: Right Hand
Material: HSS Diameter: 0.21875
Left/Right Hand: Right Shank Size: 0.2188
Measurement System: Fractional Inch Point Angle: 118
Drill Style: Taper Length Drill Shank Length: 2 3/8 in
Primary Material Application ISO Code: K, P Material - Machining: High Speed Steel
Finish - Machining: Black Oxide Primary Material Application: Cast Iron, Steel
Shank Type - Machining: Straight Spiral Direction: Right Hand
Helix Angle: 28 Degrees Coolant Fed: Non-Coolant Through
Drill Length Class: Taper Length Maximum Drilling Depth: 7/8 in
Drill Bit Point Type: Radial Point Series: 120
Material Grade - Machining: General Purpose Drill Point Length: 0.0657 in
Drill Diameter Tolerance: +0.0000 in /-0.0007 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide

Technical Guides

Reviews of Chicago-Latrobe #49714