Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Shank Drill, 1 5/16, #4MT, Blk Oxide

  • Zoro #: G0920954
  • Mfr #: 53184
$197.87 22% off
$153.35
  • Flute Type: Spiral
  • Decimal Equivalent: 1.3125
  • Application: For Alloy, Carbon And Tool Steels And Cast Iron
See full product details
This item ships free.

Chicago-Latrobe #53184 Specifications

  • Zoro #: G0920954
  • Mfr #: 53184
Flute Type: Spiral Decimal Equivalent: 1.3125
Application: For Alloy, Carbon And Tool Steels And Cast Iron Flute Length: 8 5/8 in
Drill Bit Point Angle: 118 Degrees Point Type: Conventional Point
Drill Bit Material: High Speed Steel Morse Taper: #4
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Grade: General Purpose List Number: 110
Drill Bit Finish: Black Oxide Depth:Dia. Ratio: 4xD
Overall Length: 14 1/4 in Item: Taper Shank Drill Bit
Drill Bit Size: 1 5/16 in Standards: Not Rated
Point Angle: 118 Cutting Direction: Right Hand
Number of Flutes: 2 Depth x Dia. Ratio: 4xD
Shank Type: #4 Morse Taper Material: HSS
Diameter: 1.3125 Drill Style: Taper Shank Drill
Measurement System: Fractional Inch Left/Right Hand: Right
Shank Length: 5.625 Coolant Fed: Non-Coolant Through
Series: 110 Drill Diameter Tolerance: +0.0000 in /-0.0015 in
Helix Angle: 28 Degrees Taper Shank Size: MT4
Primary Material Application ISO Code: K, P Drill Bit Point Type: Conventional Point
Maximum Drilling Depth: 8 5/8 in Spiral Direction: Right Hand
Primary Material Application: Cast Iron, Steel, Tool and Die Steel Material Grade - Machining: General Purpose
Material - Machining: High Speed Steel Finish - Machining: Black Oxide
Shank Type - Machining: Taper Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 1 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Chicago-Latrobe #53184