BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Taper Shank Drill, 1 5/8, #5MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0969945| Mfr #: 53204

$226.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 118 DegreesGrade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969945 Mfr #: 53204
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 118 Degrees
Grade: General PurposeDrill Bit Dimension Type: Fractional Inch
Flute Length: 10"Flute Type: Spiral
Decimal Equivalent: 1.6250Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Finish: Black OxideItem: Taper Shank Drill Bit
Point Type: Conventional PointDrill Bit Size: 1-5/8"
Drill Bit Grouping: Drill BitOverall Length: 17"
List Number: 110Morse Taper: #5
Country of Origin (subject to change): United States

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 1-5/8 In., Decimal Equivalent 1.6250, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 17 In., Flute Length 10 In., Point Type Conventional Point, List Number 110, For Alloy, Carbon And Tool Steels And Cast Iron, Morse Taper #5, Depth:Dia. Ratio 5xD

Reviews