BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Taper Shank Drill, 1 7/16, #4MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1733191| Mfr #: 53192

$146.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Morse Taper: #4Flute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733191 Mfr #: 53192
Morse Taper: #4Flute Type: Spiral
Drill Bit Grouping: Drill BitGrade: General Purpose
Item: Taper Shank Drill BitFlute Length: 9-1/8"
Drill Bit Point Angle: 118 DegreesDecimal Equivalent: 1.4375
Drill Bit Size: 1-7/16"Point Type: Conventional Point
Drill Bit Finish: Black OxideList Number: 110
Drill Bit Dimension Type: Fractional InchDrill Bit Material: High Speed Steel
Overall Length: 14-3/4"Application: For Alloy, Carbon And Tool Steels And Cast Iron
Country of Origin (subject to change): United States

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 1-7/16 In., Decimal Equivalent 1.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 14-3/4 In., Flute Length 9-1/8 In., Point Type Conventional Point, List Number 110, For Alloy, Carbon And Tool Steels And Cast Iron, Morse Taper #4, Depth:Dia. Ratio 5xD

Reviews