Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Shank Drill, 1 9/16, #5MT, Blk Oxide

  • Zoro #: G6618403
  • Mfr #: 53200
$243.68 5% off
$229.50
  • Drill Bit Point Angle: 118 Degrees
  • Point Type: Conventional Point
  • Drill Bit Finish: Black Oxide
See full product details
This item ships free.

Chicago-Latrobe #53200 Specifications

  • Zoro #: G6618403
  • Mfr #: 53200
Drill Bit Point Angle: 118 Degrees Point Type: Conventional Point
Drill Bit Finish: Black Oxide Depth:Dia. Ratio: 4xD
Drill Bit Size: 1-9/16 in Flute Type: Spiral
Morse Taper: 5 Decimal Equivalent: 1.5625
Overall Length: 16 5/8 in List Number: 110
Application: For Alloy, Carbon And Tool Steels And Cast Iron Item: Taper Shank Drill Bit
Drill Bit Grouping: Drill Bit Flute Length: 9 5/8 in
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Grade: General Purpose Number of Flutes: 2
Cutting Direction: Right Hand Standards: American National Standard (Morse)
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Series: 110 Material - Machining: High Speed Steel
Drill Bit Point Type: Conventional Point Measurement System: Fractional Inch
Spiral Direction: Right Hand Taper Shank Size: MT5
Finish - Machining: Black Oxide Helix Angle: 28 Degrees
Maximum Drilling Depth: 9-5/8 in Drill Diameter Tolerance: +0.0000 in /-0.0015 in
Material Grade - Machining: General Purpose Shank Type - Machining: Taper
Primary Material Application ISO Code: K, P Primary Material Application: Cast Iron, Steel, Tool and Die Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 1-9/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Chicago-Latrobe #53200