Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Taper Shank Drill, 1 In, #3MT, Blk Oxide

  • Zoro #: G0539235
  • Mfr #: 53164
$54.05
  • List Number: 110
  • Drill Bit Size: 1 in
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Chicago-Latrobe #53164 Specifications

  • Zoro #: G0539235
  • Mfr #: 53164
List Number: 110 Drill Bit Size: 1 in
Drill Bit Grouping: Drill Bit Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 Degrees Application: For Alloy, Carbon And Tool Steels And Cast Iron
Point Type: Conventional Point Drill Bit Dimension Type: Fractional Inch
Grade: General Purpose Depth:Dia. Ratio: 4xD
Drill Bit Material: High Speed Steel Flute Type: Spiral
Item: Taper Shank Drill Bit Overall Length: 11 in
Morse Taper: #3 Flute Length: 6 3/8 in
Decimal Equivalent: 1.0000 Cutting Direction: Right Hand
Standards: Not Rated Material: HSS
Shank Type: #3 Morse Taper Depth x Dia. Ratio: 4xD
Point Angle: 118 Number of Flutes: 2
Measurement System: Fractional Inch Drill Style: Taper Shank Drill
Diameter: 1 Shank Length: 4.625
Left/Right Hand: Right Series: 110
Coolant Fed: Non-Coolant Through Drill Bit Point Type: Conventional Point
Spiral Direction: Right Hand Helix Angle: 28 Degrees
Taper Shank Size: MT3 Primary Material Application ISO Code: K, P
Drill Diameter Tolerance: +0.0000 in /-0.0012 in Maximum Drilling Depth: 6 3/8 in
Shank Type - Machining: Taper Material - Machining: High Speed Steel
Material Grade - Machining: General Purpose Primary Material Application: Cast Iron, Steel, Tool and Die Steel
Finish - Machining: Black Oxide Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 1 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Chicago-Latrobe #53164