KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Shank Drill, 13/16, #3MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0669252| Mfr #: 53152

$42.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 10-3/4"
Point Type: Conventional Point
Morse Taper: #3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669252 Mfr #: 53152
Overall Length: 10-3/4"Point Type: Conventional Point
Morse Taper: #3List Number: 110
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 13/16"
Drill Bit Finish: Black OxideItem: Taper Shank Drill Bit
Decimal Equivalent: 0.8125Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Point Angle: 118 DegreesFlute Length: 6-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Taper Shank Drill, Standard, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point 118 Deg, Fractional Size 13/16 In, Decimal Equivalent 0.8125, Flute Length 6 1/8 In, Overall Length 10 3/4 In, Morse Taper #3, Taper per Feet 0.6023, Taper per Inch 0.0501, Shank Dia 0.938 In, Shank Length 3.87 In, Taper Length 3.69 In, Tang Length 0.56 In, Tang Width 0.31 In, Tang Radius 0.28 In

Reviews