Taper Shank Drill, 1/4, #1MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1076485| Mfr #: 53116

$13.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grade: General PurposeFlute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.


Zoro #: G1076485 Mfr #: 53116
Grade: General PurposeFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.2500
Drill Bit Size: 1/4"Item: Taper Shank Drill Bit
Flute Length: 2-7/8"List Number: 110
Drill Bit Finish: Black OxideOverall Length: 6-1/8"
Drill Bit Point Angle: 118 DegreesPoint Type: Conventional Point
Application: For Alloy, Carbon And Tool Steels And Cast IronMorse Taper: #1
Country of Origin (subject to change): United States


Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 6-1/8 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number 110, For Alloy, Carbon And Tool Steels And Cast Iron, Morse Taper #1, Depth:Dia. Ratio 5xD